Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820220

  • Zoro # G7769487


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Inscribed Circle
20.00mm
Insert Thickness
5.00mm
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820220
Zoro #
G7769487
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.00mm
Nose Radius
1mm
Insert Size
200
Corner Radius
1.00mm
Width
15.00mm
Cutting Edge Length
20.00mm
Thickness
5.00mm

Details

Chip-Breaker
Yes
Inscribed Circle
20.00mm
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
ANSI Number
PFR200R10-ST
Insert Style
PFR
Insert Application
Finishing
Hardened (H) Compatibility
No
No. of Edges
1
Stainless (M) Compatibility
Yes
Grade
XP3225
Coating
Cr
Insert Material
Carbide
ISO Number
PFR200R10-ST
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Series
78PFR
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Chip-Breaker Code
ST
Measurement System
Metric
Cutting Application
Finishing
Shape
Parallelogram
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Insert Holding Type
Screw
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
ANSI Code
PFR200R10-ST
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R10-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.