Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820221

  • Zoro # G7769590


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
5.00mm
Insert Size
200
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820221
Zoro #
G7769590
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.00mm
Insert Size
200
Nose Radius
2mm
Corner Radius
2.00mm
Thickness
5.00mm
Cutting Edge Length
20.00mm
Width
15.00mm

Details

Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
ISO Number
PFR200R20-ST
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Coating
Cr
For Use With
Indexable Ballnose End Mills
Inscribed Circle
20.00mm
Insert Shape
Parallelogram
ANSI Number
PFR200R20-ST
No. of Edges
1
Insert Application
Finishing
Insert Style
PFR
Non Ferrous (N) Compatibility
Yes
Grade
XP3225
Item
Parallelogram Milling Insert
Series
78PFR
Shape
Parallelogram
Manufacturer Grade
XP3225
ANSI Code
PFR200R20-ST
Measurement System
Metric
Chip-Breaker Code
ST
Insert Holding Type
Screw
Cutting Application
Finishing
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R20-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.