Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820222

  • Zoro # G7769581


product price: $128.99
/ea
Free Shipping & Returns

Key Features

ISO Number
PFR200R30-ST
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Thickness
5.00mm
Nose Radius
3mm
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820222
Zoro #
G7769581
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.00mm
Nose Radius
3mm
Insert Size
200
Thickness
5.00mm
Cutting Edge Length
20.00mm
Corner Radius
3.00mm
Width
15.00mm

Details

ISO Number
PFR200R30-ST
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Item
Parallelogram Milling Insert
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Insert Style
PFR
Cutting Direction
Right Hand
Mounting Style
Screw
Steel (P) Compatibility
Yes
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Grade
XP3225
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
ANSI Number
PFR200R30-ST
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Cr
Insert Shape
Parallelogram
Inscribed Circle
20.00mm
Chip-Breaker
Yes
Series
78PFR
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Measurement System
Metric
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
ANSI Code
PFR200R30-ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Number of Cutting Edges
1
Chip-Breaker Code
ST
Manufacturer Grade
XP3225
Cutting Application
Finishing
Shape
Parallelogram
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R30-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.