Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820223

  • Zoro # G7769557


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
6.00mm
Inscribed Circle
25.00mm
Coating
Cr
Insert Style
PFR
ANSI Number
PFR250R03-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820223
Zoro #
G7769557
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Nose Radius
0.3mm
Insert Size
250
Cutting Edge Length
25.00mm
Corner Radius
0.30mm
Width
18.50mm
Thickness
6.00mm

Details

Inscribed Circle
25.00mm
Coating
Cr
Insert Style
PFR
ANSI Number
PFR250R03-ST
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
ISO Number
PFR250R03-ST
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Grade
XP3225
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
No. of Edges
1
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Insert Material
Carbide
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR250R03-ST
Material - Machining
Carbide
Measurement System
Metric
Insert Holding Type
Screw
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Number of Cutting Edges
1
Chip-Breaker Code
ST
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Manufacturer Grade
XP3225
Primary Material Application ISO Code
M, N, P
Coating Process
PVD
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R03-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.