Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820224

  • Zoro # G7769627


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
25.00mm
Grade
XP3225
Insert Material
Carbide
Steel (P) Compatibility
Yes
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820224
Zoro #
G7769627
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Nose Radius
0.5mm
Insert Size
250
Width
18.50mm
Thickness
6.00mm
Corner Radius
0.50mm
Cutting Edge Length
25.00mm

Details

Inscribed Circle
25.00mm
Grade
XP3225
Insert Material
Carbide
Steel (P) Compatibility
Yes
Insert Application
Finishing
Hardened (H) Compatibility
No
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ANSI Number
PFR250R05-ST
Insert Style
PFR
Chip-Breaker
Yes
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Coating
Cr
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ISO Number
PFR250R05-ST
Non Ferrous (N) Compatibility
Yes
Series
78PFR
Number of Cutting Edges
1
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
ANSI Code
PFR250R05-ST
Cutting Application
Finishing
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Metric
Chip-Breaker Code
ST
Shape
Parallelogram
Material - Machining
Carbide
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application ISO Code
M, N, P
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
XP3225

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R05-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.