Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820225

  • Zoro # G7769618


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Style
PFR
Insert Thickness
6.00mm
Stainless (M) Compatibility
Yes
Inscribed Circle
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820225
Zoro #
G7769618
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Nose Radius
1mm
Insert Size
250
Corner Radius
1.00mm
Thickness
6.00mm
Cutting Edge Length
25.00mm
Width
18.50mm

Details

Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Style
PFR
Stainless (M) Compatibility
Yes
Inscribed Circle
25.00mm
Steel (P) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Coating
Cr
Grade
XP3225
No. of Edges
1
Item
Parallelogram Milling Insert
Insert Application
Finishing
ISO Number
PFR250R10-ST
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR250R10-ST
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Mounting Style
Screw
Series
78PFR
Material - Machining
Carbide
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
ANSI Code
PFR250R10-ST
Cutting Application
Finishing
Coating Process
PVD
Insert Holding Type
Screw
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Measurement System
Metric
Secondary Material Application ISO Code
S
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Manufacturer Grade
XP3225
Chip-Breaker Code
ST

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R10-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.