Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820226

  • Zoro # G7769609


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Insert Size
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820226
Zoro #
G7769609
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
250
Nose Radius
2mm
Insert Thickness
6.00mm
Width
18.50mm
Cutting Edge Length
25.00mm
Corner Radius
2.00mm
Thickness
6.00mm

Details

Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Insert Shape
Parallelogram
Inscribed Circle
25.00mm
Grade
XP3225
ISO Number
PFR250R20-ST
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Cutting Direction
Right Hand
Mounting Style
Screw
No. of Edges
1
Insert Style
PFR
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
PFR250R20-ST
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Cr
Series
78PFR
ANSI Code
PFR250R20-ST
Coating Process
PVD
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Manufacturer Grade
XP3225
Number of Cutting Edges
1
Secondary Material Application ISO Code
S
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Shape
Parallelogram
Cutting Application
Finishing
Material - Machining
Carbide
Chip-Breaker Code
ST
Insert Holding Type
Screw
Primary Material Application ISO Code
M, N, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R20-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.