Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820227

  • Zoro # G7769575


product price: $137.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
ISO Number
PFR250R30-ST
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820227
Zoro #
G7769575
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Insert Size
250
Nose Radius
3mm
Thickness
6.00mm
Width
18.50mm
Corner Radius
3.00mm
Cutting Edge Length
25.00mm

Details

For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
ISO Number
PFR250R30-ST
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Inscribed Circle
25.00mm
Item
Parallelogram Milling Insert
Mounting Style
Screw
Steel (P) Compatibility
Yes
No. of Edges
1
Chip-Breaker
Yes
Insert Style
PFR
ANSI Number
PFR250R30-ST
Insert Material
Carbide
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Grade
XP3225
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
Coating
Cr
Series
78PFR
Material - Machining
Carbide
ANSI Code
PFR250R30-ST
Measurement System
Metric
Shape
Parallelogram
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Insert Holding Type
Screw
Coating Process
PVD
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Cutting Application
Finishing
Manufacturer Grade
XP3225
Chip-Breaker Code
ST
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R30-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.