Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820228

  • Zoro # G7769645


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
30.00mm
ISO Number
PFR300R03-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7820228
Zoro #
G7769645
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Nose Radius
0.3mm
Insert Size
300
Cutting Edge Length
30.00mm
Width
22.50mm
Thickness
7.00mm
Corner Radius
0.30mm

Details

Insert Style
PFR
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
30.00mm
ISO Number
PFR300R03-ST
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Insert Shape
Parallelogram
ANSI Number
PFR300R03-ST
Grade
XP3225
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Coating
Cr
Item
Parallelogram Milling Insert
No. of Edges
1
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Series
78PFR
Chip-Breaker Code
ST
Coating Process
PVD
Cutting Application
Finishing
Manufacturer Grade
XP3225
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Insert Holding Type
Screw
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Shape
Parallelogram
ANSI Code
PFR300R03-ST
Primary Material Application ISO Code
M, N, P
Measurement System
Metric
Number of Cutting Edges
1
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R03-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.