Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820229

  • Zoro # G7769566


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
30.00mm
Hardened (H) Compatibility
No
Nose Radius
0.5mm
Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820229
Zoro #
G7769566
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.5mm
Insert Size
300
Insert Thickness
7.00mm
Corner Radius
0.50mm
Thickness
7.00mm
Width
22.50mm
Cutting Edge Length
30.00mm

Details

Inscribed Circle
30.00mm
Hardened (H) Compatibility
No
Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
No. of Edges
1
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR300R05-ST
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Coating
Cr
Insert Style
PFR
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Insert Application
Finishing
ISO Number
PFR300R05-ST
Series
78PFR
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Metric
Secondary Material Application ISO Code
S
Shape
Parallelogram
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Manufacturer Grade
XP3225
Insert Holding Type
Screw
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, P
ANSI Code
PFR300R05-ST
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Chip-Breaker Code
ST

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R05-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.