Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820230

  • Zoro # G7769636


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
XP3225
ISO Number
PFR300R10-ST
Insert Thickness
7.00mm
Insert Size
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820230
Zoro #
G7769636
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
300
Nose Radius
1mm
Corner Radius
1.00mm
Cutting Edge Length
30.00mm
Thickness
7.00mm
Width
22.50mm

Details

Cutting Direction
Right Hand
Grade
XP3225
ISO Number
PFR300R10-ST
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Style
PFR
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
No. of Edges
1
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Inscribed Circle
30.00mm
ANSI Number
PFR300R10-ST
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Coating
Cr
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Series
78PFR
Manufacturer Grade
XP3225
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Screw
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Chip-Breaker Code
ST
Primary Material Application ISO Code
M, N, P
Cutting Application
Finishing
ANSI Code
PFR300R10-ST
Number of Cutting Edges
1
Secondary Material Application ISO Code
S
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R10-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.