Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820231

  • Zoro # G7769660


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
30.00mm
Super Alloy (S) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820231
Zoro #
G7769660
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2mm
Insert Size
300
Insert Thickness
7.00mm
Width
22.50mm
Cutting Edge Length
30.00mm
Thickness
7.00mm
Corner Radius
2.00mm

Details

Inscribed Circle
30.00mm
Super Alloy (S) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Insert Style
PFR
Chip-Breaker
Yes
Coating
Cr
ANSI Number
PFR300R20-ST
Cutting Direction
Right Hand
Grade
XP3225
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
ISO Number
PFR300R20-ST
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Mounting Style
Screw
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
ANSI Code
PFR300R20-ST
Cutting Application
Finishing
Shape
Parallelogram
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
XP3225
Material - Machining
Carbide
Coating Process
PVD
Number of Cutting Edges
1
Insert Holding Type
Screw
Measurement System
Metric
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Secondary Material Application ISO Code
S
Chip-Breaker Code
ST

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R20-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.