Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820232

  • Zoro # G7769730


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Insert Size
300
Nose Radius
3mm
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Coating
Cr
ANSI Number
PFR300R30-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820232
Zoro #
G7769730
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
300
Nose Radius
3mm
Insert Thickness
7.00mm
Width
22.50mm
Cutting Edge Length
30.00mm
Thickness
7.00mm
Corner Radius
3.00mm

Details

Item
Parallelogram Milling Insert
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Coating
Cr
ANSI Number
PFR300R30-ST
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
PFR
ISO Number
PFR300R30-ST
Mounting Style
Screw
Cutting Direction
Right Hand
Grade
XP3225
Steel (P) Compatibility
Yes
Inscribed Circle
30.00mm
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Series
78PFR
Primary Material Application ISO Code
M, N, P
Insert Holding Type
Screw
Chip-Breaker Code
ST
Cutting Application
Finishing
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
ANSI Code
PFR300R30-ST
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Metric
Shape
Parallelogram
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R30-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.