Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820233

  • Zoro # G7769697


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Parallelogram
Insert Size
320
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820233
Zoro #
G7769697
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
320
Nose Radius
0.3mm
Insert Thickness
7.00mm
Cutting Edge Length
32.00mm
Thickness
7.00mm
Width
23.50mm
Corner Radius
0.30mm

Details

Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Cast Iron (K) Compatibility
No
ISO Number
PFR320R03-ST
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Grade
XP3225
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
32.00mm
Coating
Cr
Hardened (H) Compatibility
No
Insert Style
PFR
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ANSI Number
PFR320R03-ST
Cutting Direction
Right Hand
Insert Material
Carbide
Series
78PFR
Cutting Application
Finishing
Manufacturer Grade
XP3225
Insert Holding Type
Screw
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
ANSI Code
PFR320R03-ST
Secondary Material Application ISO Code
S
Chip-Breaker Code
ST
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Metric
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application ISO Code
M, N, P
Material - Machining
Carbide
Shape
Parallelogram
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R03-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.