Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820234

  • Zoro # G7769721


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ISO Number
PFR320R05-ST
Insert Size
320
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820234
Zoro #
G7769721
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
320
Nose Radius
0.5mm
Insert Thickness
7.00mm
Corner Radius
0.50mm
Width
23.50mm
Cutting Edge Length
32.00mm
Thickness
7.00mm

Details

Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ISO Number
PFR320R05-ST
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Hardened (H) Compatibility
No
ANSI Number
PFR320R05-ST
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
Coating
Cr
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
No. of Edges
1
Inscribed Circle
32.00mm
Insert Shape
Parallelogram
Insert Style
PFR
Series
78PFR
ANSI Code
PFR320R05-ST
Manufacturer Grade
XP3225
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Shape
Parallelogram
Insert Holding Type
Screw
Coating Process
PVD
Number of Cutting Edges
1
Material - Machining
Carbide
Measurement System
Metric
Cutting Application
Finishing
Secondary Material Application ISO Code
S
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
ST
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R05-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.