Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820235

  • Zoro # G7769651


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
Yes
ANSI Number
PFR320R10-ST
Hardened (H) Compatibility
No
Insert Application
Finishing
Grade
XP3225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820235
Zoro #
G7769651
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
320
Insert Thickness
7.00mm
Nose Radius
1mm
Cutting Edge Length
32.00mm
Width
23.50mm
Thickness
7.00mm
Corner Radius
1.00mm

Details

Super Alloy (S) Compatibility
Yes
ANSI Number
PFR320R10-ST
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Insert Application
Finishing
Grade
XP3225
Insert Style
PFR
ISO Number
PFR320R10-ST
Coating
Cr
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Chip-Breaker
Yes
Inscribed Circle
32.00mm
No. of Edges
1
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Series
78PFR
Manufacturer Grade
XP3225
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Metric
Number of Cutting Edges
1
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application ISO Code
M, N, P
ANSI Code
PFR320R10-ST
Chip-Breaker Code
ST
Insert Holding Type
Screw
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R10-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.