Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820237

  • Zoro # G7769679


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Grade
XP3225
ISO Number
PFR320R30-ST
Insert Thickness
7.00mm
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820237
Zoro #
G7769679
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
320
Nose Radius
3mm
Cutting Edge Length
32.00mm
Thickness
7.00mm
Corner Radius
3.00mm
Width
23.50mm

Details

Grade
XP3225
ISO Number
PFR320R30-ST
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Insert Material
Carbide
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR320R30-ST
No. of Edges
1
Insert Style
PFR
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
32.00mm
Coating
Cr
Chip-Breaker
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Series
78PFR
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Manufacturer Grade
XP3225
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Cutting Application
Finishing
ANSI Code
PFR320R30-ST
Number of Cutting Edges
1
Material - Machining
Carbide
Insert Holding Type
Screw
Shape
Parallelogram
Chip-Breaker Code
ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Primary Material Application ISO Code
M, N, P

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R30-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.