Zoro Homepage

Milling Insert, Round, GL, XP2025

  • Mfr # 7826008

  • Zoro # G7767615


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Mounting Style
Screw
Insert Style
RPHT
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826008
Zoro #
G7767615
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
10T3
Insert Thickness
3.97mm
Cutting Edge Length
10.00mm
Thickness
3.97 mm

Details

Mounting Style
Screw
Insert Style
RPHT
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Insert Application
Finishing
ANSI Number
RPHT10T3MOEN-GL
Lead Angle
25 Degrees
Item
Round Milling Insert
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
No. of Edges
8
Inscribed Circle
10.00mm
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
RPHT10T3MOEN-GL
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Coating
TiAlN
Stainless (M) Compatibility
Yes
Grade
XP2025
Insert Shape
Round
Series
78PRC
Manufacturer Grade
XP2025
Material - Machining
Carbide
Chip-Breaker Code
GL
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Finish - Machining
TiAlN
Shape
Round
Primary Material Application ISO Code
M
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Measurement System
Metric
Number of Cutting Edges
8
Cutting Application
Finishing
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Secondary Material Application
Nickel, Steel, Titanium
Cutting Edge
Round Honed
Clearance Angle
11 Degrees

Description

Round Milling Insert, Inscribed Circle 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.