Zoro Homepage

Milling Insert, Round, GL, XP2025

  • Mfr # 7826011

  • Zoro # G7767658


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Style
RPHT
Stainless (M) Compatibility
Yes
Grade
XP2025
ANSI Number
RPHT1204MOEN-GL
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826011
Zoro #
G7767658
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
4.76mm
Insert Size
1204
Cutting Edge Length
12.00mm
Thickness
4.76 mm

Details

Insert Style
RPHT
Stainless (M) Compatibility
Yes
Grade
XP2025
ANSI Number
RPHT1204MOEN-GL
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
RPHT1204MOEN-GL
Lead Angle
25 Degrees
Inscribed Circle
12.00mm
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Application
Finishing
Cutting Direction
Right Hand
Insert Shape
Round
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Hardened (H) Compatibility
No
Series
78PRC
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Finish - Machining
TiAlN
Secondary Material Application ISO Code
P, S
Manufacturer Grade
XP2025
Coating Process
PVD
Number of Cutting Edges
8
Secondary Material Application
Nickel, Steel, Titanium
Shape
Round
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Material - Machining
Carbide
Insert Holding Type
Screw
Chip-Breaker Code
GL
Cutting Edge
Round Honed
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.