Zoro Homepage

Milling Insert, Round, GL, XP2025

  • Mfr # 7826014

  • Zoro # G7767761


product price: $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Inscribed Circle
16.00mm
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826014
Zoro #
G7767761
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.56mm
Insert Size
1605
Cutting Edge Length
16.00mm
Thickness
5.56 mm

Details

Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Inscribed Circle
16.00mm
Cast Iron (K) Compatibility
No
Item
Round Milling Insert
ISO Number
RPHT1605MOEN-GL
Chip-Breaker
Yes
Coating
TiAlN
Grade
XP2025
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Round
For Use With
Indexable Ballnose End Mills
ANSI Number
RPHT1605MOEN-GL
Stainless (M) Compatibility
Yes
Mounting Style
Screw
No. of Edges
8
Lead Angle
25 Degrees
Non Ferrous (N) Compatibility
No
Insert Style
RPHT
Insert Material
Carbide
Insert Application
Finishing
Hardened (H) Compatibility
No
Series
78PRC
Chip-Breaker Code
GL
Cutting Edge
Round Honed
Clearance Angle
11 Degrees
Number of Cutting Edges
8
Primary Material Application ISO Code
M
Cutting Application
Finishing
Primary Material Application
Stainless Steel
Coating Process
PVD
Finish - Machining
TiAlN
Insert Holding Type
Screw
Shape
Round
Manufacturer Grade
XP2025
Secondary Material Application ISO Code
P, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Measurement System
Metric
Secondary Material Application
Nickel, Steel, Titanium

Description

Round Milling Insert, Inscribed Circle 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.