Zoro Homepage

Milling Insert, Round, GL, XP2040

  • Mfr # 7813011

  • Zoro # G7767387


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Thickness
4.76mm
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813011
Zoro #
G7767387
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
4.76mm
Insert Size
1204
Cutting Edge Length
12.00mm
Thickness
4.76 mm

Details

Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Insert Material
Carbide
Super Alloy (S) Compatibility
No
ISO Number
RPHT1204MOEN-GL
Coating
TiAlN
Lead Angle
25 Degrees
Non Ferrous (N) Compatibility
No
Item
Round Milling Insert
Chip-Breaker
Yes
ANSI Number
RPHT1204MOEN-GL
Grade
XP2040
Insert Application
Finishing
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Shape
Round
Inscribed Circle
12.00mm
Insert Style
RPHT
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
8
Series
78PRC
Cutting Edge
Round Honed
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
GL
Measurement System
Metric
Finish - Machining
TiAlN
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
H, M, P, S
Cutting Application
Finishing
Primary Material Application
Stainless Steel
Coating Process
PVD
Clearance Angle
11 Degrees
Insert Holding Type
Screw
Material - Machining
Carbide
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Number of Cutting Edges
8
Shape
Round
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Manufacturer Grade
XP2040

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.