Zoro Homepage

Milling Insert, Round, GL, XP2040

  • Mfr # 7813014

  • Zoro # G7767475


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

No. of Edges
8
Insert Shape
Round
ISO Number
RPHT1605MOEN-GL
Insert Size
1605
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813014
Zoro #
G7767475
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
1605
Insert Thickness
5.56mm
Cutting Edge Length
16.00mm
Thickness
5.56 mm

Details

No. of Edges
8
Insert Shape
Round
ISO Number
RPHT1605MOEN-GL
Item
Round Milling Insert
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Lead Angle
25 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Inscribed Circle
16.00mm
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Insert Style
RPHT
Grade
XP2040
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
ANSI Number
RPHT1605MOEN-GL
Chip-Breaker
Yes
Coating
TiAlN
Series
78PRC
Primary Material Application ISO Code
M
Clearance Angle
11 Degrees
Material - Machining
Carbide
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
8
Secondary Material Application ISO Code
H, M, P, S
Manufacturer Grade
XP2040
Chip-Breaker Code
GL
Insert Holding Type
Screw
Primary Material Application
Stainless Steel
Cutting Edge
Round Honed
Finish - Machining
TiAlN
Cutting Application
Finishing
Shape
Round
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric

Description

Round Milling Insert, Inscribed Circle 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.