Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, HR, XP6015

  • Mfr # 7824084

  • Zoro # G7767560


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Lead Angle
3 Degrees
Mounting Style
Screw
ANSI Number
RPMT1204M8EN-HR
Chip-Breaker
Yes
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824084
Zoro #
G7767560
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
4.76mm
Insert Size
1204
Thickness
4.76 mm
Cutting Edge Length
12.00mm

Details

Lead Angle
3 Degrees
Mounting Style
Screw
ANSI Number
RPMT1204M8EN-HR
Chip-Breaker
Yes
Insert Application
Finishing
Insert Style
RPMT
ISO Number
RPMT1204M8EN-HR
No. of Edges
8
For Use With
Indexable Ballnose End Mills
Coating
TiAlN
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
12.00mm
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P)
Grade
XP6015
Cutting Direction
Right Hand
Insert Material
Carbide
Steel (P) Compatibility
No
Insert Shape
Round
Item
Round Milling Insert
Super Alloy (S) Compatibility
No
Series
78PRC
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw
Secondary Material Application ISO Code
K, P
Finish - Machining
TiAlN
Clearance Angle
11 Degrees
Chip-Breaker Code
HR
Number of Cutting Edges
8
Primary Material Application ISO Code
H, P
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Steel
Manufacturer Grade
XP6015
Cutting Application
Finishing
Secondary Material Application
Cast Iron, Steel
Measurement System
Metric
Cutting Edge
Round Honed
Shape
Round
Coating Process
PVD

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.