Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, NM, CK010

  • Mfr # 7811009

  • Zoro # G7767396


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Workpiece Compatibility
Nonferrous (N)
Grade
CK010
Mounting Style
Screw
Inscribed Circle
10.00mm
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7811009
Zoro #
G7767396
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3.97mm
Insert Size
10T3
Cutting Edge Length
10.00mm
Thickness
3.97 mm

Details

Workpiece Compatibility
Nonferrous (N)
Grade
CK010
Mounting Style
Screw
Inscribed Circle
10.00mm
Stainless (M) Compatibility
No
ISO Number
RPHT10T3MOFN-NM
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
No. of Edges
8
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Item
Round Milling Insert
Non Ferrous (N) Compatibility
Yes
Insert Shape
Round
Insert Material
Carbide
Lead Angle
30 Degrees
ANSI Number
RPHT10T3MOFN-NM
Coating
Bright
Insert Style
RPHT
Series
78PRC
Number of Cutting Edges
8
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Finishing
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Chip-Breaker Code
NM
Cutting Edge
Sharp
Material - Machining
Carbide
Insert Holding Type
Screw
Shape
Round
Primary Material Application ISO Code
N
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Manufacturer Grade
CK010
Finish - Machining
Bright (Uncoated)

Description

Round Milling Insert, Inscribed Circle 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.