Zoro Homepage

Milling Insert, Round, NM, CK010

  • Mfr # 7811013

  • Zoro # G7767299


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Inscribed Circle
12.00mm
ANSI Number
RPHT1204MOFN-NM
Steel (P) Compatibility
No
Insert Shape
Round
Coating
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7811013
Zoro #
G7767299
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
1204
Insert Thickness
4.76mm
Cutting Edge Length
12.00mm
Thickness
4.76 mm

Details

Item
Round Milling Insert
Inscribed Circle
12.00mm
ANSI Number
RPHT1204MOFN-NM
Steel (P) Compatibility
No
Insert Shape
Round
Coating
Bright
Stainless (M) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Lead Angle
30 Degrees
For Use With
Indexable Ballnose End Mills
Grade
CK010
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
Insert Style
RPHT
Chip-Breaker
Yes
Insert Material
Carbide
ISO Number
RPHT1204MOFN-NM
No. of Edges
8
Series
78PRC
Material - Machining
Carbide
Clearance Angle
11 Degrees
Shape
Round
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Manufacturer Grade
CK010
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Number of Cutting Edges
8
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Edge
Sharp
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
NM
Cutting Application
Finishing

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.