Zoro Homepage

Milling Insert, Round, None, XC1015

  • Mfr # 7812017

  • Zoro # G7767457


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Insert Shape
Round
Insert Style
RPHW
Grade
XC1015
Hardened (H) Compatibility
No
No. of Edges
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812017
Zoro #
G7767457
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
10T3
Insert Thickness
3.97mm
Thickness
3.97 mm
Cutting Edge Length
10.00mm

Details

Insert Shape
Round
Insert Style
RPHW
Grade
XC1015
Hardened (H) Compatibility
No
No. of Edges
8
ISO Number
RPHW10T3MOEN
Non Ferrous (N) Compatibility
No
Inscribed Circle
10.00mm
Item
Round Milling Insert
Super Alloy (S) Compatibility
No
Coating
TiCN - Al2O3
ANSI Number
RPHW10T3MOEN
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Right Hand
Insert Material
Carbide
Chip-Breaker
No
Series
78PRC
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Coating Process
CVD
Measurement System
Metric
Shape
Round
Primary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
XC1015
Cutting Edge
Round Honed
Cutting Application
Finishing
Material - Machining
Carbide
Clearance Angle
11 Degrees
Number of Cutting Edges
8
Insert Holding Type
Screw

Description

Round Milling Insert, Inscribed Circle 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.