Zoro Homepage

Milling Insert, Round, None, XC1015

  • Mfr # 7812019

  • Zoro # G7767378


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

For Use With
Indexable Ballnose End Mills
Inscribed Circle
16.00mm
Steel (P) Compatibility
No
Coating
TiCN - Al2O3
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812019
Zoro #
G7767378
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.56mm
Insert Size
1605
Thickness
5.56 mm
Cutting Edge Length
16.00mm

Details

Item
Round Milling Insert
For Use With
Indexable Ballnose End Mills
Inscribed Circle
16.00mm
Steel (P) Compatibility
No
Coating
TiCN - Al2O3
Super Alloy (S) Compatibility
No
ANSI Number
RPHW1605MOSN
ISO Number
RPHW1605MOSN
Grade
XC1015
No. of Edges
8
Workpiece Compatibility
Cast Iron (K)
Insert Shape
Round
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Stainless (M) Compatibility
No
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Insert Style
RPHW
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
No
Series
78PRC
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Manufacturer Grade
XC1015
Coating Process
CVD
Cutting Application
Finishing
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Clearance Angle
11 Degrees
Material - Machining
Carbide
Shape
Round
Cutting Edge
Combination Honed
Finish - Machining
TiCN+Al2O3
Number of Cutting Edges
8
Measurement System
Metric
Primary Material Application ISO Code
K

Description

Round Milling Insert, Inscribed Circle 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.