Zoro Homepage

Milling Insert, Round, None, XC3030

  • Mfr # 7825018

  • Zoro # G7767649


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Application
Finishing
Insert Thickness
4.76mm
Insert Size
1204
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825018
Zoro #
G7767649
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
4.76mm
Insert Size
1204
Thickness
4.76 mm
Cutting Edge Length
12.00mm

Details

Insert Application
Finishing
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
XC3030
No. of Edges
8
ANSI Number
RPHW1204MOSN
Coating
TiCN - Al2O3
ISO Number
RPHW1204MOSN
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw
Inscribed Circle
12.00mm
Insert Style
RPHW
Item
Round Milling Insert
Insert Shape
Round
Chip-Breaker
No
Series
78PRC
Manufacturer Grade
XC3030
Cutting Edge
Combination Honed
Secondary Material Application
Cast Iron
Cutting Application
Finishing
Primary Material Application
Steel
Number of Cutting Edges
8
Finish - Machining
TiCN+Al2O3
Secondary Material Application ISO Code
K
Measurement System
Metric
Insert Holding Type
Screw
Coating Process
CVD
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Round
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.