Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, None, XC3030

  • Mfr # 7825019

  • Zoro # G7767579


product price: $20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Steel (P) Compatibility
Yes
ISO Number
RPHW1605MOSN
No. of Edges
8
Insert Size
1605
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825019
Zoro #
G7767579
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
1605
Insert Thickness
5.56mm
Thickness
5.56 mm
Cutting Edge Length
16.00mm

Details

Steel (P) Compatibility
Yes
ISO Number
RPHW1605MOSN
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
XC3030
Insert Shape
Round
Inscribed Circle
16.00mm
Item
Round Milling Insert
Non Ferrous (N) Compatibility
No
ANSI Number
RPHW1605MOSN
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Coating
TiCN - Al2O3
Insert Style
RPHW
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Chip-Breaker
No
Series
78PRC
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Secondary Material Application ISO Code
K
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Material - Machining
Carbide
Clearance Angle
11 Degrees
Measurement System
Metric
Insert Holding Type
Screw
Secondary Material Application
Cast Iron
Number of Cutting Edges
8
Finish - Machining
TiCN+Al2O3
Manufacturer Grade
XC3030
Primary Material Application ISO Code
P
Cutting Application
Finishing
Cutting Edge
Combination Honed
Shape
Round

Description

Round Milling Insert, Inscribed Circle 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.