Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, None, XP3035

  • Mfr # 7814018

  • Zoro # G7767551


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Thickness
4.76mm
Grade
XP3035
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Inscribed Circle
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814018
Zoro #
G7767551
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.76mm
Insert Size
1204
Cutting Edge Length
12.00mm
Thickness
4.76 mm

Details

Grade
XP3035
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Inscribed Circle
12.00mm
Insert Shape
Round
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
TiAlN - TiN
Super Alloy (S) Compatibility
No
ANSI Number
RPHW1204MOSN
Insert Style
RPHW
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Insert Application
Finishing
No. of Edges
8
Mounting Style
Screw
Item
Round Milling Insert
ISO Number
RPHW1204MOSN
Chip-Breaker
No
Series
78PRC
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+TiN
Measurement System
Metric
Cutting Application
Finishing
Coating Process
PVD
Clearance Angle
11 Degrees
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Number of Cutting Edges
8
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M
Manufacturer Grade
XP3035
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P
Cutting Edge
Combination Honed
Shape
Round

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.