Zoro Homepage

Milling Insert, Round, None, XP3035

  • Mfr # 7814019

  • Zoro # G7767481


product price: $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Mounting Style
Screw
Insert Size
1605
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
No. of Edges
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814019
Zoro #
G7767481
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
1605
Insert Thickness
5.56mm
Thickness
5.56 mm
Cutting Edge Length
16.00mm

Details

Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
No. of Edges
8
Insert Shape
Round
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle
16.00mm
Cast Iron (K) Compatibility
Yes
Grade
XP3035
Steel (P) Compatibility
Yes
Insert Style
RPHW
ANSI Number
RPHW1605MOSN
Stainless (M) Compatibility
Yes
Coating
TiAlN - TiN
Super Alloy (S) Compatibility
No
ISO Number
RPHW1605MOSN
Item
Round Milling Insert
Cutting Direction
Right Hand
Insert Material
Carbide
Chip-Breaker
No
Series
78PRC
Insert Holding Type
Screw
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Finish - Machining
TiAlN+TiN
Measurement System
Metric
Coating Process
PVD
Shape
Round
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Material - Machining
Carbide
Primary Material Application ISO Code
P
Primary Material Application
Steel
Cutting Edge
Combination Honed
Manufacturer Grade
XP3035
Number of Cutting Edges
8
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2

Description

Round Milling Insert, Inscribed Circle 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.