Zoro Homepage

Milling Insert, Round, None, XP3035

  • Mfr # 7814030

  • Zoro # G7767466


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Style
RPHW
ANSI Number
RPHW10T3MOSN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ISO Number
RPHW10T3MOSN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814030
Zoro #
G7767466
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
10T3
Insert Thickness
3.97mm
Cutting Edge Length
10.00mm
Thickness
3.97 mm

Details

Insert Style
RPHW
ANSI Number
RPHW10T3MOSN
Non Ferrous (N) Compatibility
No
Item
Round Milling Insert
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ISO Number
RPHW10T3MOSN
Cutting Direction
Right Hand
Mounting Style
Screw
Grade
XP3035
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Round
Inscribed Circle
10.00mm
Steel (P) Compatibility
Yes
No. of Edges
8
For Use With
Indexable Ballnose End Mills
Coating
TiAlN - TiN
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Hardened (H) Compatibility
No
Insert Material
Carbide
Chip-Breaker
No
Series
78PRC
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Coating Process
PVD
Insert Holding Type
Screw
Clearance Angle
11 Degrees
Manufacturer Grade
XP3035
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Round
Primary Material Application ISO Code
P
Cutting Edge
Combination Honed
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN+TiN
Number of Cutting Edges
8
Secondary Material Application ISO Code
K, M

Description

Round Milling Insert, Inscribed Circle 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.