Zoro Homepage

Milling Insert, Round, SM, XC5035

  • Mfr # 7815051

  • Zoro # G7767509


product price: $23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Grade
XC5035
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Insert Thickness
4.76mm
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7815051
Zoro #
G7767509
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
4.76mm
Insert Size
1204
Thickness
4.76 mm
Cutting Edge Length
12.00mm

Details

Grade
XC5035
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
12.00mm
Lead Angle
15 Degrees
No. of Edges
8
ANSI Number
RPHT1204M8EN-SM
Chip-Breaker
Yes
Mounting Style
Screw
Insert Style
RPHT
Hardened (H) Compatibility
Yes
Item
Round Milling Insert
ISO Number
RPHT1204M8EN-SM
Super Alloy (S) Compatibility
No
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Series
78PRC
Measurement System
Metric
Cutting Edge
Round Honed
Secondary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
SM
Shape
Round
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M, S
Coating Process
CVD
Primary Material Application
Stainless Steel
Manufacturer Grade
XC5035
Primary Material Application ISO Code
M
Number of Cutting Edges
8
Material - Machining
Carbide
Insert Holding Type
Screw
Clearance Angle
11 Degrees
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Cutting Application
Finishing
Finish - Machining
TiN+TiCN+Al2O3+TiBN

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.