Zoro Homepage

Milling Insert, Round, SM, XC5035

  • Mfr # 7815052

  • Zoro # G7767527


product price: $38.79
/ea
Sold in multiples of 10 for $387.90

Key Features

Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
Inscribed Circle
16.00mm
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Thickness
5.56mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7815052
Zoro #
G7767527
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.56mm
Insert Size
1605
Thickness
5.56 mm
Cutting Edge Length
16.00mm

Details

Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
Inscribed Circle
16.00mm
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
8
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
ANSI Number
RPHT1605M8EN-SM
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Grade
XC5035
Insert Shape
Round
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Item
Round Milling Insert
Mounting Style
Screw
Stainless (M) Compatibility
Yes
ISO Number
RPHT1605M8EN-SM
Insert Style
RPHT
Lead Angle
15 Degrees
Chip-Breaker
Yes
Series
78PRC
Shape
Round
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Cutting Application
Finishing
Secondary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw
Cutting Edge
Round Honed
Finish - Machining
TiN+TiCN+Al2O3+TiBN
Coating Process
CVD
Chip-Breaker Code
SM
Primary Material Application ISO Code
M
Manufacturer Grade
XC5035
Secondary Material Application ISO Code
M, S
Material - Machining
Carbide
Clearance Angle
11 Degrees
Number of Cutting Edges
8
Primary Material Application
Stainless Steel

Description

Round Milling Insert, Inscribed Circle 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.