Zoro Homepage

Milling Insert, Round, SM, XC5040

  • Mfr # 7816050

  • Zoro # G7767597


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
No
ISO Number
RPHT10T3M8EN-SM
Insert Shape
Round
Grade
XC5040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816050
Zoro #
G7767597
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
10T3
Insert Thickness
3.97mm
Cutting Edge Length
10.00mm
Thickness
3.97 mm

Details

For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
No
ISO Number
RPHT10T3M8EN-SM
Insert Shape
Round
Grade
XC5040
Coating
TiN - TiB2
Insert Application
Finishing
Cutting Direction
Right Hand
Insert Style
RPHT
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw
Chip-Breaker
Yes
ANSI Number
RPHT10T3M8EN-SM
Item
Round Milling Insert
No. of Edges
8
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
15 Degrees
Cast Iron (K) Compatibility
No
Inscribed Circle
10.00mm
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Series
78PRC
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
S
Cutting Edge
Round Honed
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Cutting Application
Finishing
Shape
Round
Insert Holding Type
Screw
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Chip-Breaker Code
SM
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
XC5040
Coating Process
CVD
Number of Cutting Edges
8
Material - Machining
Carbide
Secondary Material Application ISO Code
M

Description

Round Milling Insert, Inscribed Circle 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.