Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, SM, XC5040

  • Mfr # 7816051

  • Zoro # G7767621


product price: $25.49
/ea
Sold in multiples of 10 for $254.90

Key Features

Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
12.00mm
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7816051
Zoro #
G7767621
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
4.76mm
Insert Size
1204
Thickness
4.76 mm
Cutting Edge Length
12.00mm

Details

Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Item
Round Milling Insert
Chip-Breaker
Yes
Inscribed Circle
12.00mm
Insert Shape
Round
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
RPHT1204M8EN-SM
ISO Number
RPHT1204M8EN-SM
Insert Style
RPHT
No. of Edges
8
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Coating
TiN - TiB2
Lead Angle
15 Degrees
Hardened (H) Compatibility
No
Grade
XC5040
Mounting Style
Screw
Insert Material
Carbide
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Series
78PRC
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Secondary Material Application
Stainless Steel
Clearance Angle
11 Degrees
Manufacturer Grade
XC5040
Cutting Application
Finishing
Measurement System
Metric
Coating Process
CVD
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Number of Cutting Edges
8
Primary Material Application
Nickel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Round
Cutting Edge
Round Honed
Chip-Breaker Code
SM
Primary Material Application ISO Code
S
Material - Machining
Carbide

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.