Milling Insert, Round, SM, XC5040
Mfr # 7816052
Zoro # G7767606
product price: $39.19
/eaSold in multiples of 10 for $391.90
Key Features
Cutting Direction
Right Hand
ISO Number
RPHT1605M8EN-SM
Steel (P) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816052
Zoro #
G7767606
UPC #
-
Country of Origin
Luxembourg
Dimensions
Insert Size
1605
Insert Thickness
5.56mm
Thickness
5.56 mm
Cutting Edge Length
16.00mm
Description
Round Milling Insert, Inscribed Circle 16.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.