Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, GL, XC5040

  • Mfr # 7816073

  • Zoro # G7767271


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Application
Finishing
Lead Angle
25 Degrees
Steel (P) Compatibility
No
Insert Size
09T308
Insert Style
SDKT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816073
Zoro #
G7767271
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
09T308
Insert Thickness
3.97mm
Nose Radius
0.8mm
Corner Radius
0.80mm
Thickness
3.97 mm
Depth of Cut
2.50mm
Cutting Edge Length
9.07mm

Details

Insert Application
Finishing
Lead Angle
25 Degrees
Steel (P) Compatibility
No
Insert Style
SDKT
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Insert Shape
Square
Inscribed Circle
9.07mm
Non Ferrous (N) Compatibility
No
Grade
XC5040
For Use With
Indexable Ballnose End Mills
Item
Square Milling Insert
ISO Number
SDKT09T308SR-GL
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
ANSI Number
SDKT09T308SR-GL
No. of Edges
4
Coating
TiN - TiB2
Mounting Style
Screw
Series
78PSF
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Secondary Material Application
Stainless Steel
Coating Process
CVD
Secondary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
GL
Primary Material Application
Nickel, Titanium
Insert Holding Type
Screw
Measurement System
Metric
Clearance Angle
15 Degrees
Primary Material Application ISO Code
S
Finish - Machining
TiN+TiB2
Number of Cutting Edges
4
Manufacturer Grade
XC5040
Included Angle
90 Degrees
Cutting Application
Finishing
Shape
Square
For Toolholder
PSF09R050M22-6, PSF09R063M22-7, PSF09R080M25.4-9, PSF09R200A075-6, PSF09R250A075-7, PSF09R300A100-9
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 9.07mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.