Zoro Homepage

Milling Insert, Square, GL, XP2040

  • Mfr # 7813073

  • Zoro # G7767420


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Application
Finishing
Inscribed Circle
9.07mm
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Cutting Direction
Right Hand
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813073
Zoro #
G7767420
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
09T308
Insert Thickness
3.97mm
Nose Radius
0.8mm
Cutting Edge Length
9.07mm
Corner Radius
0.80mm
Thickness
3.97 mm
Depth of Cut
2.50mm

Details

Insert Application
Finishing
Inscribed Circle
9.07mm
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Cutting Direction
Right Hand
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
XP2040
Lead Angle
25 Degrees
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
ISO Number
SDKT09T308SR-GL
No. of Edges
4
Coating
TiAlN
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Shape
Square
ANSI Number
SDKT09T308SR-GL
Mounting Style
Screw
Steel (P) Compatibility
Yes
Insert Style
SDKT
Series
78PSF
Number of Cutting Edges
4
For Toolholder
PSF09R050M22-6, PSF09R063M22-7, PSF09R080M25.4-9, PSF09R200A075-6, PSF09R250A075-7, PSF09R300A100-9
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Clearance Angle
15 Degrees
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Finish - Machining
TiAlN
Chip-Breaker Code
GL
Shape
Square
Manufacturer Grade
XP2040
Included Angle
90 Degrees
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Cutting Application
Finishing
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
H, M, P, S

Description

Square Milling Insert, Inscribed Circle 9.07mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.