Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, GL, XP3035

  • Mfr # 7814073

  • Zoro # G7767317


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Style
SDKT
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Insert Shape
Square
ISO Number
SDKT09T308SR-GL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814073
Zoro #
G7767317
UPC #
-
Country of Origin
Luxembourg

Dimensions

Nose Radius
0.8mm
Insert Thickness
3.97mm
Insert Size
09T308
Thickness
3.97 mm
Corner Radius
0.80mm
Cutting Edge Length
9.07mm

Details

Insert Style
SDKT
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Item
Square Milling Insert
Insert Shape
Square
ISO Number
SDKT09T308SR-GL
Lead Angle
25 Degrees
Mounting Style
Screw
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Grade
XP3035
Insert Application
Finishing
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
SDKT09T308SR-GL
No. of Edges
4
Inscribed Circle
9.07mm
Hardened (H) Compatibility
No
Coating
TiAlN - TiN
Series
78PSF
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Finish - Machining
TiAlN+TiN
Coating Process
PVD
Manufacturer Grade
XP3035
ANSI Code
SDKT09T308SR-GL
Chip-Breaker Code
GL
Included Angle
90 Degrees
Primary Material Application ISO Code
P
For Toolholder
PSF09R050M22-6, PSF09R063M22-7, PSF09R080M25.4-9, PSF09R200A075-6, PSF09R250A075-7, PSF09R300A100-9
Primary Material Application
Steel
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Application
Finishing
Insert Holding Type
Screw
Measurement System
Metric
Secondary Material Application ISO Code
K, M
Shape
Square

Description

Square Milling Insert, Inscribed Circle 9.07mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.