Zoro Homepage

Milling Insert, Square, GM, XC1015

  • Mfr # 7812020

  • Zoro # G7767691


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Nose Radius
0.8mm
Insert Style
SDMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812020
Zoro #
G7767691
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8mm
Insert Size
09T308
Insert Thickness
3.97mm
Corner Radius
0.80mm
Thickness
3.97 mm
Cutting Edge Length
9.52mm

Details

Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Item
Square Milling Insert
Insert Style
SDMT
Inscribed Circle
9.52mm
Cutting Direction
Right Hand
Lead Angle
15 Degrees
Insert Material
Carbide
Insert Application
Finishing
Coating
TiCN - Al2O3
ISO Number
SDMT09T308SR-GM
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Grade
XC1015
ANSI Number
SDMT09T308SR-GM
No. of Edges
4
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
Yes
Series
78PHC
ANSI Code
SDMT09T308SR-GM
Measurement System
Metric
Chip-Breaker Code
GM
Number of Cutting Edges
4
Shape
Square
Finish - Machining
TiCN+Al2O3
Material - Machining
Carbide
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Manufacturer Grade
XC1015
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Coating Process
CVD

Description

Square Milling Insert, Inscribed Circle 9.52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.