Zoro Homepage

Milling Insert, Square, GM, XC1015

  • Mfr # 7812022

  • Zoro # G7767728


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Chip-Breaker
Yes
Nose Radius
1mm
Insert Shape
Square
ISO Number
SXMT120410SR-GM
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812022
Zoro #
G7767728
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
1mm
Insert Thickness
4.76mm
Insert Size
120410
Thickness
4.76 mm
Cutting Edge Length
12.70mm
Corner Radius
1.00mm

Details

Chip-Breaker
Yes
Insert Shape
Square
ISO Number
SXMT120410SR-GM
Workpiece Compatibility
Cast Iron (K)
Grade
XC1015
Insert Application
Finishing
Insert Style
SXMT
Coating
TiCN - Al2O3
Lead Angle
15 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
12.70mm
Item
Square Milling Insert
Mounting Style
Screw
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
4
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SXMT120410SR-GM
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Series
78PHC
Finish - Machining
TiCN+Al2O3
Chip-Breaker Code
GM
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Coating Process
CVD
ANSI Code
SXMT120410SR-GM
Insert Holding Type
Screw
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Primary Material Application ISO Code
K
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Clearance Angle
9 Degrees
Shape
Square
Primary Material Application
Cast Iron
Manufacturer Grade
XC1015
Included Angle
90 Degrees
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 12.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.