Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, GM, XC3025

  • Mfr # 7819061

  • Zoro # G7766599


product price: $33.69
/ea
Sold in multiples of 10 for $336.90

Key Features

Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
35 Degrees
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7819061
Zoro #
G7766599
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
7.18mm
Insert Size
1505
Nose Radius
1.0mm
Thickness
7.18 mm
Corner Radius
1.00mm
Cutting Edge Length
15.88mm

Details

Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
35 Degrees
Insert Application
Finishing
Hardened (H) Compatibility
No
Insert Style
SNKU
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
No
ANSI Number
SNKU1505AZER-GM
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Grade
XC3025
Inscribed Circle
15.88mm
Insert Material
Carbide
Mounting Style
Screw
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
ISO Number
SNKU1505AZER-GM
Coating
TiCN - Al2O3 - TiN
Series
78PAS
Included Angle
90 Degrees
For Toolholder
PAS15R050M22-4, PAS15R063M22-5, PAS15R080M25.4-6, PAS15R100M31.7-7, PAS15R125M38.1-8, PAS15R200A075-4, PAS15R250A075-5, PAS15R300A100-6, PAS15R400A125-7, PAS15R500A150-8, PAS15R600A150-9
Cutting Application
Finishing
Primary Material Application ISO Code
P
Measurement System
Metric
Secondary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
XC3025
Primary Material Application
Steel
ANSI Code
SNKU1505AZER-GM
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Material - Machining
Carbide
Number of Cutting Edges
8
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Code
GM
Secondary Material Application
Cast Iron
Shape
Square

Description

Square Milling Insert, Inscribed Circle 15.88mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.