Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, GM, XC3030

  • Mfr # 7825020

  • Zoro # G7767831


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

ISO Number
SDMT09T308SR-GM
Mounting Style
Screw
Insert Shape
Square
Inscribed Circle
9.52mm
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825020
Zoro #
G7767831
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8mm
Insert Thickness
3.97mm
Insert Size
09T308
Cutting Edge Length
9.52mm
Thickness
3.97 mm
Corner Radius
0.80mm

Details

ISO Number
SDMT09T308SR-GM
Mounting Style
Screw
Insert Shape
Square
Inscribed Circle
9.52mm
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
15 Degrees
Insert Material
Carbide
Coating
TiCN - Al2O3
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Style
SDMT
Stainless (M) Compatibility
No
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
ANSI Number
SDMT09T308SR-GM
Non Ferrous (N) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Chip-Breaker
Yes
Grade
XC3030
Series
78PHC
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Primary Material Application ISO Code
P
Measurement System
Metric
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3
Manufacturer Grade
XC3030
Shape
Square
Included Angle
90 Degrees
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Steel
ANSI Code
SDMT09T308SR-GM
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Chip-Breaker Code
GM
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron

Description

Square Milling Insert, Inscribed Circle 9.52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.