Zoro Homepage

Milling Insert, Square, GM, XC3030

  • Mfr # 7825022

  • Zoro # G7767798


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Super Alloy (S) Compatibility
No
ANSI Number
SXMT120410SR-GM
Insert Application
Finishing
No. of Edges
4
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825022
Zoro #
G7767798
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
1mm
Insert Thickness
4.76mm
Insert Size
120410
Corner Radius
1.00mm
Cutting Edge Length
12.70mm
Thickness
4.76 mm

Details

Super Alloy (S) Compatibility
No
ANSI Number
SXMT120410SR-GM
Item
Square Milling Insert
Insert Application
Finishing
No. of Edges
4
Lead Angle
15 Degrees
Grade
XC3030
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Insert Style
SXMT
Hardened (H) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
TiCN - Al2O3
Cutting Direction
Right Hand
Inscribed Circle
12.70mm
Insert Shape
Square
ISO Number
SXMT120410SR-GM
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Series
78PHC
Material - Machining
Carbide
Measurement System
Metric
Coating Process
CVD
Cutting Application
Finishing
ANSI Code
SXMT120410SR-GM
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Chip-Breaker Code
GM
Insert Holding Type
Screw
Clearance Angle
9 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Secondary Material Application
Cast Iron
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Primary Material Application ISO Code
P
Primary Material Application
Steel
Manufacturer Grade
XC3030
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Square Milling Insert, Inscribed Circle 12.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.