Zoro Homepage

Milling Insert, Square, GM, XP2040

  • Mfr # 7813020

  • Zoro # G7767667


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Insert Thickness
3.97mm
Coating
TiAlN
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813020
Zoro #
G7767667
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
3.97mm
Insert Size
09T308
Nose Radius
0.8mm
Depth of Cut
1.00mm
Corner Radius
0.80mm
Cutting Edge Length
9.52mm
Thickness
3.97 mm

Details

Item
Square Milling Insert
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
ISO Number
SDMT09T308SR-GM
Chip-Breaker
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Insert Shape
Square
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Grade
XP2040
Insert Application
Finishing
Insert Style
SDMT
Inscribed Circle
9.52mm
No. of Edges
4
Lead Angle
15 Degrees
ANSI Number
SDMT09T308SR-GM
Series
78PHC
Number of Cutting Edges
4
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Chip-Breaker Code
GM
Primary Material Application
Stainless Steel
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
M
Included Angle
90 Degrees
Shape
Square
Manufacturer Grade
XP2040
Measurement System
Metric
Secondary Material Application ISO Code
H, M, P, S
Finish - Machining
TiAlN
Coating Process
PVD
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Clearance Angle
15 Degrees
Insert Holding Type
Screw

Description

Square Milling Insert, Inscribed Circle 9.52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.