Zoro Homepage

Milling Insert, Square, GM, XP2040

  • Mfr # 7813061

  • Zoro # G7766580


product price: $31.19
/ea
Sold in multiples of 10 for $311.90

Key Features

Grade
XP2040
For Use With
Indexable Ballnose End Mills
Insert Thickness
7.18mm
Stainless (M) Compatibility
Yes
No. of Edges
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813061
Zoro #
G7766580
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
7.18mm
Insert Size
1505
Nose Radius
1.0mm
Depth of Cut
3.65mm
Corner Radius
1.00mm
Cutting Edge Length
15.88mm
Thickness
7.18 mm

Details

Grade
XP2040
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
No. of Edges
8
Coating
TiAlN
Hardened (H) Compatibility
Yes
Item
Square Milling Insert
Insert Application
Finishing
Super Alloy (S) Compatibility
No
ISO Number
SNKU1505AZER-GM
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Cutting Direction
Right Hand
Insert Shape
Square
Lead Angle
35 Degrees
ANSI Number
SNKU1505AZER-GM
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Inscribed Circle
15.88mm
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Insert Style
SNKU
Series
78PAS
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
GM
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Secondary Material Application ISO Code
H, M, P, S
Number of Cutting Edges
8
For Toolholder
PAS15R050M22-4, PAS15R063M22-5, PAS15R080M25.4-6, PAS15R100M31.7-7, PAS15R125M38.1-8, PAS15R200A075-4, PAS15R250A075-5, PAS15R300A100-6, PAS15R400A125-7, PAS15R500A150-8, PAS15R600A150-9
Primary Material Application
Stainless Steel
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Finish - Machining
TiAlN
Coating Process
PVD
Primary Material Application ISO Code
M
Shape
Square
Included Angle
90 Degrees
Cutting Application
Finishing
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw
Manufacturer Grade
XP2040
Measurement System
Metric

Description

Square Milling Insert, Inscribed Circle 15.88mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.