Zoro Homepage

Milling Insert, Square, GM, XP3035

  • Mfr # 7814020

  • Zoro # G7767840


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Coating
TiAlN - TiN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Application
Finishing
Grade
XP3035
Insert Style
SDMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814020
Zoro #
G7767840
UPC #
-
Country of Origin
Luxembourg

Dimensions

Nose Radius
0.8mm
Insert Thickness
3.97mm
Insert Size
09T308
Thickness
3.97 mm
Cutting Edge Length
9.52mm
Corner Radius
0.80mm

Details

Coating
TiAlN - TiN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Application
Finishing
Grade
XP3035
Insert Style
SDMT
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Insert Shape
Square
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Inscribed Circle
9.52mm
Lead Angle
15 Degrees
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SDMT09T308SR-GM
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
No. of Edges
4
ISO Number
SDMT09T308SR-GM
Item
Square Milling Insert
Series
78PHC
Finish - Machining
TiAlN+TiN
Shape
Square
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Chip-Breaker Code
GM
Cutting Application
Finishing
Measurement System
Metric
Primary Material Application
Steel
Insert Holding Type
Screw
Coating Process
PVD
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
Primary Material Application ISO Code
P
ANSI Code
SDMT09T308SR-GM
Secondary Material Application
Cast Iron, Stainless Steel
Manufacturer Grade
XP3035
Included Angle
90 Degrees
Number of Cutting Edges
4
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Square Milling Insert, Inscribed Circle 9.52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.