Zoro Homepage

Milling Insert, Square, GM, XP3035

  • Mfr # 7814022

  • Zoro # G7767737


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Nose Radius
1mm
Super Alloy (S) Compatibility
No
Insert Thickness
4.76mm
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814022
Zoro #
G7767737
UPC #
-
Country of Origin
Luxembourg

Dimensions

Nose Radius
1mm
Insert Thickness
4.76mm
Insert Size
120410
Thickness
4.76 mm
Cutting Edge Length
12.70mm
Corner Radius
1.00mm

Details

Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Insert Shape
Square
Mounting Style
Screw
Coating
TiAlN - TiN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle
12.70mm
Insert Style
SXMT
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
SXMT120410SR-GM
Insert Material
Carbide
Item
Square Milling Insert
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Lead Angle
15 Degrees
ISO Number
SXMT120410SR-GM
No. of Edges
4
Grade
XP3035
Series
78PHC
Primary Material Application ISO Code
P
ANSI Code
SXMT120410SR-GM
Insert Holding Type
Screw
Coating Process
PVD
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Finish - Machining
TiAlN+TiN
Number of Cutting Edges
4
Manufacturer Grade
XP3035
Material - Machining
Carbide
Shape
Square
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
9 Degrees
Cutting Application
Finishing
Measurement System
Metric
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Chip-Breaker Code
GM

Description

Square Milling Insert, Inscribed Circle 12.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.