Zoro Homepage

Milling Insert, Square, GM, XP3035

  • Mfr # 7814061

  • Zoro # G7766650


product price: $31.19
/ea
Sold in multiples of 10 for $311.90

Key Features

Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
SNKU1505AZER-GM
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814061
Zoro #
G7766650
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
7.18mm
Insert Size
1505
Nose Radius
1.0mm
Thickness
7.18 mm
Corner Radius
1.00mm
Cutting Edge Length
15.88mm

Details

Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
SNKU1505AZER-GM
Chip-Breaker
Yes
Mounting Style
Screw
ISO Number
SNKU1505AZER-GM
Insert Shape
Square
Item
Square Milling Insert
Lead Angle
35 Degrees
Cutting Direction
Right Hand
Grade
XP3035
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
TiAlN - TiN
Steel (P) Compatibility
Yes
Insert Style
SNKU
Insert Application
Finishing
Hardened (H) Compatibility
No
Insert Material
Carbide
Inscribed Circle
15.88mm
Series
78PAS
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Included Angle
90 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
SNKU1505AZER-GM
Chip-Breaker Code
GM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+TiN
Coating Process
PVD
Shape
Square
For Toolholder
PAS15R050M22-4, PAS15R063M22-5, PAS15R080M25.4-6, PAS15R100M31.7-7, PAS15R125M38.1-8, PAS15R200A075-4, PAS15R250A075-5, PAS15R300A100-6, PAS15R400A125-7, PAS15R500A150-8, PAS15R600A150-9
Primary Material Application ISO Code
P
Cutting Application
Finishing
Measurement System
Metric
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Manufacturer Grade
XP3035
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Insert Holding Type
Screw

Description

Square Milling Insert, Inscribed Circle 15.88mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.